Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSBM-5-01A-RT-10GR
Zoro # G523954313
product price:Â
$
6.75
/pk 10, $0.68/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Adhesive Material
Acrylic
Material
Nylon
Base Width
0.5 in
Head Height A
0.343 in
Spacer Length
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCBSBM-5-01A-RT-10GR
- Zoro #
- G523954313
- UPC #
- -
- Country of Origin
- United States
- Adhesive Material
- Acrylic
- Material
- Nylon
- Item
- Snap-In Spacers
- Spacer Type
- Adhesive-Mount
- Color
- White
- System of Measurement
- Inch
- Head Shape
- Bayonet
Description
PCB Support, Adhesive Mount, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.