Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Snap In / Female Thread
Mfr # TCBS-8-01-25GR
Zoro # G923954036
product price:Â $7.19
/pk 25, $0.29/eaKey Features
Base Width
0.312 in
Head Height A
0.4 in
Head Shape
Bayonet
Color
White
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCBS-8-01-25GR
- Zoro #
- G923954036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Base Width
- 0.312 in
- Head Height A
- 0.4 in
- Overall Length
- 1/2 in
- Panel Thickness - Maximum
- 1/16 in
- Body Width
- 0.312 in
- Spacer Length
- 0.5 in
- For Screw Size
- M3.5
- For Hole Diameter A
- 0.156 in
- Wire Rope Length
- 1/2 in
Details
- Head Shape
- Bayonet
- Color
- White
- Material
- Nylon
- Item
- Snap-In Spacers
- Spacer Type
- Dual Snap-Lock
- System of Measurement
- Inch/Metric
Description
PCB Support, Snap In / Female Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.