Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Snap In / Male Thread, PK25
Mfr # SCBS-18-01-25GR
Zoro # G323954117
product price:Â
$
9.15
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Width
0.312 in
System of Measurement
Inch
Material
Nylon
For Hole Diameter A
0.156 in
Head Shape
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCBS-18-01-25GR
- Zoro #
- G323954117
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Nylon
- Head Shape
- Bayonet
- Item
- Snap-In Spacers
- Color
- White
- Spacer Type
- Dual Snap-Lock
Description
PCB Support, Snap In / Male Thread, PK25