Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBST-6-01-50GR
Zoro # G123954225
product price:Â
$
11.45
/pk 50, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Dual Snap-Lock
Base Width
0.175 in
System of Measurement
Inch
Head Height A
0.079 in
Head Shape
Teardrop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLCBST-6-01-50GR
- Zoro #
- G123954225
- UPC #
- -
- Country of Origin
- Mexico
- Spacer Type
- Dual Snap-Lock
- System of Measurement
- Inch
- Head Shape
- Teardrop
- Item
- Snap-In Spacers
- Material
- Nylon
- Color
- White
Description
PCB Support, Dual Snap Lock, PK50