Shop ESSENTRA COMPONENTS
See all product information
Create Account
Retaining Spacer, PK50
Mfr # 13SPRT097B-50GR
Zoro # G723954076
product price:Â
$
6.25
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
For Screw Size
1/4 in, M6
Inside Diameter
0.277 in
Retaining Rib Diameter
0.177 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SPRT097B-50GR
- Zoro #
- G723954076
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4 in, M6
- Inside Diameter
- 0.277 in
- Retaining Rib Diameter
- 0.177 in
- Overall Length
- 1/2 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Item
- Retaining Spacer
- Color
- Black
- Material
- Nylon
- System of Measurement
- Inch
- Spacer Type
- Retaining
Description
Retaining Spacer, Spacer Type Retaining, For Screw Size 1/4 in, M6, Overall Length 1/2 in, Inside Diameter 0.277 in, Outside Diameter 1/2 in, Retaining Rib Diameter 0.177 in, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.