Round Swage Spacer, PK25
- Mfr # 1532-B-6-AL-7
- Zoro # G122962337
product price:Â
$
12.55
/pk of 25, $0.50/ea
Sold in multiples of 27Â pks for
$338.85
Key Features
Body Length
3/16 in
Material
Aluminum
Shank Length
7/64 in
Finish
Alodine
Body Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1532-B-6-AL-7
- Zoro #
- G122962337
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/16 in
- Shank Length
- 7/64 in
- Body Diameter
- 0.25 in
- Shank Diameter
- 0.188 in
- Shank Inside Diameter
- 0.14 in
Details
- Material
- Aluminum
- Item
- Round Swage Spacers
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
- Body Shape
- Round
- Shell Material
- Aluminum
Description
Round Swage Spacer, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.