Round Female-Female Threaded Standoff
- Mfr # 15TSP012-50GR
- Zoro # G923954357
product price:Â
$
10.59
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
1/4 in
Thread Fit Side A
2B
Thread Size Size B
#8-32
Standoff Type
Female-Female Standoff
Thread Size Side A
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15TSP012-50GR
- Zoro #
- G923954357
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Standoff Thread Gender
- Female-Female
- Material
- Nylon
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Shape
- Round
- Item
- Round Female-Female Threaded Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Body Length
- 3/8 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 3/8 in, Body Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.