Round Female-Female Threaded Standoff
- Mfr # 15TSP201-50GR
- Zoro # G723953949
product price:Â
$
8.39
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Thread Gender Side A
Female
Thread Direction
Right Hand
Shape
Round
Thread Size Side A
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15TSP201-50GR
- Zoro #
- G723953949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-24
- Thread Size Size B
- #10-24
- Outside Diameter
- 3/8 in
- Body Length
- 1 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Shape
- Round
- Thread Style
- Partially Threaded
- Standoff Thread Gender
- Female-Female
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Thread Fit Side B
- 2B
- Item
- Round Female-Female Threaded Standoff
- Thread Fit Side A
- 2B
- Shell Material
- Nylon
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.