Round Female-Female Threaded Standoff
- Mfr # 15TSP029B-50GR
- Zoro # G623954558
product price:Â
$
14.39
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Thread Fit Side B
2B
Outside Diameter
1/2 in
Overall Length
3/4 in
Standoff Thread Gender
Female-Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15TSP029B-50GR
- Zoro #
- G623954558
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Item
- Round Female-Female Threaded Standoff
- Thread Fit Side B
- 2B
- Standoff Thread Gender
- Female-Female
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Type
- Fine
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
Dimensions
- Outside Diameter
- 1/2 in
- Overall Length
- 3/4 in
- Body Length
- 3/4 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 3/4 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.