Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1186-10-SS
Zoro # G123942796
product price:Â
$
24.35
/pk 25, $0.97/ea
Key Features
Spacer Type
Round
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch/Metric
Inside Diameter
0.192 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1186-10-SS
- Zoro #
- G123942796
- UPC #
- -
- Country of Origin
- United States
- Spacer Type
- Round
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, Overall Length 1/4 in, Inside Diameter 0.192 in, Outside Diameter 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25