Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13RS075031-100GR
Zoro # G623953889
product price:Â
$
10.75
/pk of 100, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Spacer Type
Round
For Screw Size
5/16 in, M8
Inside Diameter
0.315 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RS075031-100GR
- Zoro #
- G623953889
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Item
- Round Spacer
- Spacer Type
- Round
- System of Measurement
- Inch
- Color
- Natural
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 3/16 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100