Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK50
Mfr # 13ME105-50GR
Zoro # G923954821
product price:Â
$
8.65
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
15 mm
System of Measurement
Metric
For Screw Size
3/8 in, M10
Material Grade/Class
6/6
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME105-50GR
- Zoro #
- G923954821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 15 mm
- For Screw Size
- 3/8 in, M10
- Overall Length
- 20 mm
- Inside Diameter
- 10.4 mm
- Wire Rope Length
- 20 mm
Details
- System of Measurement
- Metric
- Material Grade/Class
- 6/6
- Item
- Round Spacer
- Spacer Type
- Round
- Color
- Black
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 3/8 in, M10, Overall Length 20 mm, Inside Diameter 10.4 mm, Outside Diameter 15 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.