Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4542-832-S-12
- Zoro # G922962322
product price:Â
$
19.99
/pk of 25, $0.80/ea
Sold in multiples of 17Â pks for
$339.83
Key Features
Thread Style
Partially Threaded
Thread Fit Side B
2B
Thread Gender Side B
Female
Thread Size Size B
#8-32
Body Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542-832-S-12
- Zoro #
- G922962322
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Material
- Steel
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Gender Side A
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #8-32
- Body Length
- 1 in
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.