Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME104-100GR
Zoro # G623954299
product price:Â
$
11.45
/pk of 100, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Material Grade/Class
6/6
For Screw Size
3/8 in, M10
Spacer Type
Round
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME104-100GR
- Zoro #
- G623954299
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 3/8 in, M10
- Outside Diameter
- 15 mm
- Overall Length
- 15 mm
- Inside Diameter
- 10.4 mm
- Wire Rope Length
- 15 mm
Details
- Item
- Round Spacer
- System of Measurement
- Metric
- Material Grade/Class
- 6/6
- Spacer Type
- Round
- Color
- Black
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 3/8 in, M10, Overall Length 15 mm, Inside Diameter 10.4 mm, Outside Diameter 15 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 100