Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK50
Mfr # 13ME103-50GR
Zoro # G823954433
product price:Â
$
6.65
/pk 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
3/8 in, M10
Inside Diameter
10.4 mm
Spacer Type
Round
Color
Black
Outside Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME103-50GR
- Zoro #
- G823954433
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 3/8 in, M10
- Inside Diameter
- 10.4 mm
- Overall Length
- 10 mm
- Outside Diameter
- 15 mm
- Wire Rope Length
- 10 mm
Details
- Item
- Round Spacer
- Spacer Type
- Round
- Color
- Black
- Material Grade/Class
- 6/6
- System of Measurement
- Metric
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 3/8 in, M10, Overall Length 10 mm, Inside Diameter 10.4 mm, Outside Diameter 15 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.