Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13RS050010-100GR
Zoro # G423954505
product price:Â
$
13.99
/pk of 100, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Round
Overall Length
17/64 in
Inside Diameter
0.32 in
Material
Nylon
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RS050010-100GR
- Zoro #
- G423954505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 17/64 in
- Inside Diameter
- 0.32 in
- For Screw Size
- 5/16 in, M8
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 17/64 in
- Length
- 17/64 in
Details
- Spacer Type
- Round
- Item
- Round Spacer
- Material
- Nylon
- System of Measurement
- Inch
- Color
- Natural
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 17/64 in, Inside Diameter 0.32 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100