Shop ESSENTRA COMPONENTS

Round Spacer, PK50

  • Mfr # 13SP233B-50GR

  • Zoro # G323953929


product price: 
$
6.35
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Inside Diameter
0.14 in
System of Measurement
Inch
Material
Nylon
For Screw Size
#6, M3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13SP233B-50GR
Zoro #
G323953929
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.14 in
For Screw Size
#6, M3
Overall Length
1/2 in
Outside Diameter
1/2 in
Wire Rope Length
1/2 in
Length
1/2 in

Details

Color
Black
System of Measurement
Inch
Item
Round Spacer
Material
Nylon
Spacer Type
Round

Description

Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 1/2 in, Inside Diameter 0.14 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 50

Ratings & reviews