Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4566-632-N
- Zoro # G622961922
product price:Â
$
171.99
/pk of 25, $6.88/ea
Sold in multiples of 2Â pks for
$343.98
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Thread Fit Side A
2A
Material
Nylon
Thread Gender Side A
Male
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4566-632-N
- Zoro #
- G622961922
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Material
- Nylon
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 6/6
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Type
- Coarse
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 3 1/4 in
- Body Length
- 3 in
- Thread Size Size B
- #6-32
- Overall Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Hex Male-Female Standoff, Overall Length 3 1/4 in, Body Length 3 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.