Zoro Homepage

Asteroid 9-Light 31" Wide Polished Chrome Pendant Light

  • Mfr # E24823-138PC

  • Zoro # G2172682


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
15
Length
31
Width
31
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24823-138PC
Zoro #
G2172682
UPC #
845094087410
Country of Origin
China

Dimensions

Height
15
Length
31
Width
31
Depth
31
Maximum Height
55
Minimum Height
19
Wire Length
120

Description

The reimagining of the classic Sputnik features threaded Mirror Smoke glass shades on a Polished Chrome body. To complete this shiny starburst pendant, we include our 4W G9 LED light bulb to create a spacey modern look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.