Zoro Homepage

Aura 10-Light 12" Wide Polished Chrome Pendant Light

  • Mfr # E21172-PC

  • Zoro # G2174292


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
14
Length
12
Width
12
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21172-PC
Zoro #
G2174292
UPC #
845094077077
Country of Origin
China

Dimensions

Height
14
Length
12
Width
12
Maximum Height
134
Depth
12
Minimum Height
18
Wire Length
120

Description

A sculpture of Polished Chrome channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.