Zoro Homepage

Boardwalk 2-Light 7.75" Wide Greystone Wall Sconce

  • Mfr # E14382-GSN

  • Zoro # G2176803


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
16.25
Width
7.75
Dimmable
Yes
Finish
Greystone
Bulb Type
AC Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E14382-GSN
Zoro #
G2176803
UPC #
845094092254
Country of Origin
China

Dimensions

Height
16.25
Width
7.75
Length
0
Depth
3.5
Backplate Height
7.75

Details

Dimmable
Yes
Finish
Greystone
Item
Wall Sconce
Bulb Type
AC Integrated
Number of Bulbs
2
Voltage
120
Weight
9.85
Collection
Boardwalk
Material
Concrete, Aluminum
Lighting Certification
cETLus
Color
Greystone
Kelvin Rating
3000
Maximum Wattage Per Bulb
4
Lamp Type
LED
Watts
4
Damp/Wet Rating
Wet
Lumens
450
Power Source
Hardwired

Description

This outdoor collection is cast in concrete for maximum durability in harsh climates such as coastal environments. Available in your choice of White or Grey Aggregate, both are powered by dual integrated LED boards for efficient and long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.