Zoro Homepage

Concentric LED 4-Light 36" Wide Bronze Pendant Light

  • Mfr # E24049-BZ

  • Zoro # G2174773


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
39
Length
36
Width
36
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24049-BZ
Zoro #
G2174773
UPC #
845094078074
Country of Origin
China

Dimensions

Height
39
Length
36
Width
36
Minimum Height
52.25
Wire Length
120
Maximum Height
85.25
Depth
36

Details

Color
Bronze
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Single Pendant
Finish
Bronze
Bulb Type
PCB Integrated
ADA Compliant
No
Watts
100
Collection
Concentric LED
Dimmable
Yes
Color Temperature
3000
Material
Aluminum, Acrylic
Maximum Wattage Per Bulb
100
Number of Bulbs
4
Weight
17.6
Kelvin Rating
3000
Power Source
Hardwired
Lumens
7000
Damp/Wet Rating
Dry

Description

Four concentric rings strategically placed in orbit to form a spherical lighting design as unique as it is functional. With the internal placement of LED strips within either a Bronze or Brushed Pewter frame, the light moves both direct and indirect depending on its orientation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.