Zoro Homepage

Fizz III 5-Light 13.75" Wide Bronze Pendant Light

  • Mfr # E22765-89BZ

  • Zoro # G2174152


product price: $748.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
12
Length
13.75
Width
13.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22765-89BZ
Zoro #
G2174152
UPC #
845094074946
Country of Origin
China

Dimensions

Height
12
Length
13.75
Width
13.75
Maximum Height
135
Wire Length
120
Depth
13.75

Details

Color
Bronze
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Item
Multi-Light Pendant
Finish
Bronze
Maximum Wattage Per Bulb
7.5
Weight
17.6
Color Temperature
3000
ADA Compliant
No
Collection
Fizz III
Number of Bulbs
5
Material
Bubble Glass, Steel
Bulb Type
PCB Integrated
Dimmable
Yes
Watts
7.5
Kelvin Rating
3000
Shade Finish
Etched Bubble
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
1190

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.