Zoro Homepage

Gyro II 6-Light 26" Wide Black / Polished Chrome Pendant Light

  • Mfr # E24787-BKPC

  • Zoro # G2170153


product price: $1,148.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Polished Chrome
Height
9
Length
26
Lamp Type
LED
Finish
Black / Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24787-BKPC
Zoro #
G2170153
UPC #
845094082712
Country of Origin
China

Dimensions

Height
9
Length
26
Width
26
Minimum Height
14.5
Wire Length
120
Maximum Height
50
Depth
26

Details

Color
Black / Polished Chrome
Lamp Type
LED
Item
Single Pendant
Finish
Black / Polished Chrome
Color Temperature
3000
Maximum Wattage Per Bulb
73
Bulb Type
PCB Integrated
Weight
9.02
Dimmable
Yes
Kelvin Rating
3000
ADA Compliant
No
Material
Metal, Aluminum, Acrylic
Watts
73
Number of Bulbs
6
Collection
Gyro II
Power Source
Hardwired
Lumens
5140
Damp/Wet Rating
Dry

Description

A very unique and interesting design that features concentric bands of Polished Chrome or Black that rotate on 3 axis points and adjusts in multiple directions similar to a gyro. The edge of each slender band encases a small LED strip covered by a frosted lens. This work of art is so much more than just a lighting fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.