Zoro Homepage

Hagen 3-Light 7" Wide Polished Chrome Mini Pendant

  • Mfr # E20263-10

  • Zoro # G2173102


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.5
Length
0
Width
7
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20263-10
Zoro #
G2173102
UPC #
845094018070
Country of Origin
China

Dimensions

Height
5.5
Length
0
Width
7
Maximum Height
124
Depth
7
Wire Length
120
Minimum Height
16

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Transitional
Shade Material
Glass
Item
Mini Pendant
Finish
Polished Chrome
Shade Finish
Clear
Dimmable
No
Watts
1
Color Temperature
3000
Material
Glass, Steel
Kelvin Rating
3000
Bulb Type
PCB Integrated
Collection
Hagen
Weight
4.3
Number of Bulbs
3
Lumens
240
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Subtle and sleek, Hagen suspends a thin disk of Clear beveled glass from barely visible strands of filament. Each disk holds a cool LED light that plays across the surface of the glass and culminates in a crisp ring of beveled luminescence. Offered in a single pendant option, Hagen slips unobtrusively into contemporary, sophisticated settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.