Zoro Homepage

Hoopla 6-Light 45.25" Wide Black / Gold Pendant Light

  • Mfr # E24327-BKGLD

  • Zoro # G2169270


product price: $2,548.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black / Gold
Height
16.25
Length
37.5
Width
45.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24327-BKGLD
Zoro #
G2169270
UPC #
845094084624
Country of Origin
China

Dimensions

Height
16.25
Length
37.5
Width
45.25
Minimum Height
20
Depth
37.5
Maximum Height
139
Wire Length
120

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Black / Gold
Bulb Type
PCB Integrated
Kelvin Rating
3000
Color Temperature
3000
Dimmable
Yes
Maximum Wattage Per Bulb
114
Material
Steel, Aluminum, Acrylic
Collection
Hoopla
Number of Bulbs
6
ADA Compliant
No
Weight
22.5
Watts
114
Damp/Wet Rating
Damp
Power Source
Hardwired
Lumens
4400

Description

Rings of various sizes finished in Black are supported from a column of soft Gold. This European classic is a soft contemporary design which works in today's home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.