Zoro Homepage

Newton 8-Light 10.5" Wide Black / Gold Pendant Light

  • Mfr # E24165-18BKGLD

  • Zoro # G2171842


product price: $1,498.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
5.75
Length
38.5
Width
10.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24165-18BKGLD
Zoro #
G2171842
UPC #
845094092025
Country of Origin
China

Dimensions

Height
5.75
Length
38.5
Width
10.5
Depth
38.5
Wire Length
120
Minimum Height
9
Maximum Height
127.75

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Black / Gold
Dimmable
Yes
Collection
Newton
Color Temperature
3000
Weight
14.3
ADA Compliant
No
Maximum Wattage Per Bulb
2.5
Kelvin Rating
3000
Bulb Type
PCB Integrated
Shade Finish
Clear
Material
Aluminum, Steel, Glass
Number of Bulbs
8
Watts
2.5
Lumens
1045
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Clear apple shaped glass rest on machined aluminum fonts finished in Satin Brass with integrated LED for even Illumination without the glare. The large scale 25 light comes pre-arranged for ease of installation and is perfect for that tall ceiling application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.