Zoro Homepage

Perpetual 46" LED Pendant

  • Mfr # E20456-BCN

  • Zoro # G701707441


product price: $2,998.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Brushed Champagne
Length
43
Lamp Type
LED
Shade Material
Acrylic
Finish
Brushed Champagne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20456-BCN
Zoro #
G701707441
UPC #
845094094173
Country of Origin
China

Dimensions

Height
14.5
Length
43
Width
46

Details

Color
Brushed Champagne
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Brushed Champagne
Material
Stainless Steel
Color Temperature
3000
Watts
63
Weight
11.7
Lumens
2540
Bulb Type
PCB Integrated
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

This unique design features arms that branch in multiple directions, both rotating and pivoting that allows light to be directed where needed. The Black finish is a dramatic contrast to the V shaped acrylic diffuser which disperses light in two directions. A high powered LED light engine is fully dimmable for your desired light level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.