Zoro Homepage

Pirouette 1-Light 3.25" Wide Black Linear Pendant

  • Mfr # E24155-BK

  • Zoro # G2170759


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
2
Length
40
Width
40
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24155-BK
Zoro #
G2170759
UPC #
845094088875
Country of Origin
China

Dimensions

Height
2
Length
40
Width
40
Maximum Height
132
Minimum Height
6
Wire Length
120
Depth
3.25

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Linear Pendant
Finish
Black
Maximum Wattage Per Bulb
32
Weight
1.73
Kelvin Rating
3200
Color Temperature
3200
ADA Compliant
No
Number of Bulbs
1
Material
Aluminum, Silicone
Dimmable
Yes
Bulb Type
PCB Integrated
Collection
Pirouette
Watts
32
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
2400

Description

Twisted Black pendants are illuminated on the edge to create a spiral effect. Adjustable heights make it possible to create your own unique design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.