
Robotica 7-Light LED Pendant
Mfr # E21246-BK
Zoro # G701707434
product price: $1,122.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Height
68.5
Length
38.25
Width
37
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E21246-BK
Zoro #
G701707434
UPC #
845094095545
Country of Origin
China
Dimensions
Height
68.5
Length
38.25
Width
37
Details
Color
Black
Lamp Type
LED
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Black
Color Temperature
3000
Watts
7
Material
Aluminum+Steel+Acrylic
Weight
12.32
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
3920
Bulb Type
PCB Integrated
Description
A flexible LED mirror that allows for both vertical and horizontal installation with an endless length configuration. LED light bars projecting 50% more light than your typical concealed light source match the exact dimensions of selected mirror lengths and suspend them to the wall. Additional light bars can be added to create wider mirror lengths broken up by the light source. A remote driver was created to fit within standard junction boxes for convenient installation. This economical LED mirror kit can be configured to your space requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.