Zoro Homepage

Spiral 6-Light 12" Wide Polished Chrome Pendant Light

  • Mfr # E23144-10PC

  • Zoro # G2167128


product price: $618.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
9
Length
32
Width
12
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23144-10PC
Zoro #
G2167128
UPC #
845094047612
Country of Origin
China

Dimensions

Height
9
Length
32
Width
12
Minimum Height
27
Maximum Height
127
Depth
32
Wire Length
130

Description

The Spiral Collection features curled metal tubing that shines like diamonds radiating in the sun. Strands of high quality K9 crystal beads add to the opulence of the fixture offering a distinct sparkle visible whether off or on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.