Zoro Homepage

Trapezoid 1-Light 65.75" Wide Polished Chrome Pendant Light

  • Mfr # E22679-PC

  • Zoro # G2175710


product price: $3,498.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Polished Chrome
Height
24
Length
31.25
Width
65.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22679-PC
Zoro #
G2175710
UPC #
845094089278
Country of Origin
China

Dimensions

Height
24
Length
31.25
Width
65.75
Maximum Height
146.25
Depth
31.25
Wire Length
120
Minimum Height
28.25

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Polished Chrome
Material
Stainless Steel
Color Temperature
3000
Kelvin Rating
3000
Weight
17.6
Collection
Trapezoid
Bulb Type
PCB Integrated
Dimmable
Yes
Watts
100
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
100
Lumens
5600
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Is it lighting or is it Art? The answer is both. Channels of Polished Chrome are skillfully mitered and assembled to create the ultimate conversation piece. LED strips are installed inside the channels to illuminate the room without annoying glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.