Shop ETON

Emergency Weather Radio, AA

  • Mfr # 75024999376
  • Zoro # G524448668

product price: 
$
77.09
/ea

Key Features

Features
Stand can be removed, Retractable Antenna, Alarm clock, multi room alert, S.A.M.E Technology
Alert Style
Audible Alert, Visual Alert
Includes Display
Display Included
Radio Bands
AM, FM, NOAA
Battery Size
AA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75024999376
Zoro #
G524448668
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Fits Chest Size
Stand can be removed, Retractable Antenna, Alarm clock, multi room alert, S.A.M.E Technology

Details

Item
Emergency Weather Radio
Features
Stand can be removed, Retractable Antenna, Alarm clock, multi room alert, S.A.M.E Technology
Alert Style
Audible Alert, Visual Alert
Includes Display
Display Included
Radio Bands
AM, FM, NOAA
Number of Batteries
3
Includes
Ac Adapter, stand is detachable
Includes Batteries
No Batteries

Description

Emergency Weather Radio, Includes Ac Adapter, stand is detachable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.