Zoro Homepage

Flying Lead Connector, 5m, 24VDC

  • Mfr # C-M12F08-08X025PV05,0-MA-100177

  • Zoro # G1890519


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Jacket Material
PVC
End 1 Number of Pins
8
Cable Length
5 m
Jacket Color
Black
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-M12F08-08X025PV05,0-MA-100177
Zoro #
G1890519
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
5 m

Details

Item
Flying Lead Connector
Jacket Material
PVC
End 1 Number of Pins
8
Jacket Color
Black
IP Rating
IP67
End 2 Keyway
Single
End 1 Thread
M12
Max. Voltage
24 V DC
Temp. Range
-22 Degrees to 176 Degrees F
Number of Conductors
8
End 1 Keyway
Single
Features
Flying Lead, PVC Cable
For Use With
Mfr. No. CES CET CTP-AR
End 1 Connection Type
M12
End 2 Connection Type
Bare Wire
End 1 Gender and Plug End
Female Straight
End 2 Gender and Plug End
Male Straight
End 1 Number of Keyways
1
End 2 Number of Keyways
1
Cable Jacket Color
Black
Maximum Operating Temperature
176 Degrees F
Cordset Type
Single-Ended
Number of Wires
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
Cable Jacket Material
PVC
Minimum Operating Temperature
-22 Degrees F

Description

Flying Lead Connector, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PVC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP67, End 1 Number of Keyways 1, End 2 Number of Keyways 1, Features Flying Lead, PVC Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.