Shop EUCLID CHEMICAL
See all product information
Create Account
Euclid Super Diamond Clear VOX VOC Compliant Water-Based High Solids Cure & Seal for Concrete 1 Gal
- Mfr # 359ZZ-95
- Zoro # G512510308
product price:
$
64.15
/ea
Key Features
Container Size
1 gal
Color
Clear
Finish
Gloss
Maximum Application Temperature
95 Degrees F
Dry Time Recoat
2 to 4 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 359ZZ-95
- Zoro #
- G512510308
- UPC #
- -
- Country of Origin
- United States
- Item
- Concrete Sealer
- Color
- Clear
- Finish
- Gloss
- Maximum Application Temperature
- 95 Degrees F
- Dry Time Recoat
- 2 to 4 hr
- Resistance Properties
- UV Resistant
- Series
- Super Diamond Clear Vox
- Coverage
- 200 to 500 sq ft/gal
- For Use On Surface Material
- Concrete
- Application Method
- Pump Sprayer, Roller
- Container Type
- Jug
- Standards
- AASHTO Specification M148 Type 1 Classes A and B, ANSI/GBI 01 Green Building Assessment Protocol, ASTM C1315 Type 1 Class A, ASTM C309 Type 1 Classes A & B, CDPH Standard Method v1.2 2017, USGBC LEED Version 4 BD&C ID&C, WELL Building Standard
- Base Material
- Water
- Features
- High-Solids, Non-Yellowing, Low Odor
- Minimum Application Temperature
- 45 Degrees F
- Application
- Curing and Sealing
- VOC Content Weight
- 51 g/L
- Dry Time
- Less than 1 hr
Dimensions
- Container Size
- 1 gal
Description
Euclid Super Diamond Clear VOX VOC Compliant Water-Based High Solids Cure & Seal for Concrete 1 Gal
- •Very low odor
- •Excellent cure and durable seal
- •Non-yellowing formula
- •Perfect for interior or exterior projects
- •Subsequent flooring can be applied directly over product (see Precautions/Limitations section)
- •Can contribute to LEED points
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.