Anchoring Concrete Patch, PK2

  • Mfr # 6240000G
  • Zoro # G724782036
product price: 
$
34.35
/pk of 2, $17.18/ea

Key Features

Container Size
5 fl oz
Minimum Thickness
1/4 in
REACH Compliant
Yes
Full Cure Time
3 hr
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6240000G
Zoro #
G724782036
UPC #
076818006206
Country of Origin
United States
Item
Anchoring Patch
REACH Compliant
Yes
Full Cure Time
3 hr
Color
Gray
Product Form
Liquid
Vehicle Traffic Functional Cure
2 hr
Base Material
Urethane
Working Time
20 min
VOC Content+1
0.005
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
212 Degrees F
Finishing Features
Machinable, Paintable, Sandable
Cure Type
Chemical Activator
Product Type
Anchor Adhesive
Series
Procrete(R)
Application
Pavement Repair
Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Pavement Repair Surface Incline
Horizontal
Container Type
Box
Foot Traffic Functional Cure
2 hr
For Surface Material
Concrete
Resistance Properties
Coverage
72 in x 0.25 in W x 0.5 in D (PER POUCH)
RoHS Compliant
Yes
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling

Dimensions

Container Size
5 fl oz
Minimum Thickness
1/4 in
Maximum Thickness
10 ft

Description

Anchoring Patch, Base Material Urethane, Cure Type Chemical Activator

Ratings & reviews