Euclid Versaspeed LS100 Rapid Hardening Horizontal Repair Mortar w/Extended Working Time 50lb

  • Mfr # 083PLP 50

  • Zoro # G412510378


product price:  $44.29
/ea

Key Features

Container Size
50lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083PLP 50
Zoro #
G412510378
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50lb

Description

  • •Rapid strength gain with extended working time
  • •Suitable for interior or exterior applications
  • •Open to light-duty traffic as soon as 4 hours
  • •Coat with epoxy after 5 hours at 70° F (21° C)
  • •Micro-fiber reinforced
  • •Shrinkage compensated and reduced
  • •It can be placed up to 2 in. (5 cm) neat
  • •Can be extended up to 50% by weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.