Euclid Euco Re-Cover Fiber-Reinforced Concrete Resurfacer 40lb
- Mfr # 150R 40
- Zoro # G812510381
product price:
$
101.99
/ea
Free Shipping & Returns
Key Features
Container Size
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150R 40
- Zoro #
- G812510381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 40 lb
Description
- •Excellent working time at 70°F (21°C)
- •Micro-fiber reinforced
- •Open to foot traffic in 4 hours, rubber tire traffic in 12 hours at 75°F (24°C)
- •Polymer modified
- •Suitable for freeze-thaw environments
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.