Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambre, Chandelier , 10-Light, 22", Antique Brass, Travertine

  • Mfr # 50130-023

  • Zoro # G922870948


product price: $1,722.99
/ea
Free Shipping & Returns

Key Features

Mounting
J-Box
Switch Type
Hardwired
Shade Shape
Cylindrical
Style
Modern
Finish Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50130-023
Zoro #
G922870948
UPC #
-
Country of Origin
China

Dimensions

Backplate Height
1.5 in
Assembled Diameter
22 in
Height
20 in
Cord Length
144 in
Max. Height
165.5 in
Backplate Dia.
20.13 in
Min. Height
36.5 in

Details

Mounting
J-Box
Item
Multi Drop Chandelier
Switch Type
Hardwired
Shade Shape
Cylindrical
Style
Modern
Finish Material
Steel
Damp/Wet Rating
Dry
Shade Material
Travertine
Shade Color
Travertine
Beam Angle
360°
Lumens
1320
Number of Lights
10
CRI
90
Hanging Support Type
Aircraft Cable
Dimmable
Yes
Slope Ceiling Adaptable
Yes
Fixture Shape
Round
IP Rating
22
Light Output
Multi
Fixture Wattage
40 W
Sub Style
Contemporary
Finish Color
Antique Brass
Color Temperature
3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.