Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Cool feel sleeve, Cut Level 5, Velcro adjustment - Size 9, PR

  • Mfr # 13-5CAS-9

  • Zoro # G815510463


product price: $28.69
/pr

Key Features

Cut-Resistant Material
HPPE, Polyamide, Elastane
Application
Cut Resistant
Features
Sleeve - High Tear - Very High Cut 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-5CAS-9
Zoro #
G815510463
UPC #
-
Country of Origin
China

Dimensions

Size
9

Details

Item
Sleeve
Color
Yellow
Cut-Resistant Material
HPPE, Polyamide, Elastane
Application
Cut Resistant
Features
Sleeve - High Tear - Very High Cut 5

Description

Superior Cool feel sleeve, Cut Level 5, Hook And Loop Adjustment, Size 9


  • Sleeve with cut level 5 and cool feel
  • Thumb Loop
  • 19 1/2 inch length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.