Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra thin sleeves, Cut Level 5, Thumb hole, Cool feel, Velcro adjustment - Size 11, PR

  • Mfr # 18-4AS-11

  • Zoro # G315510567


product price: $28.69
/pr

Key Features

Cut-Resistant Material
HPPE, Polyamide, Elastane
Application
Cut Resistant
Features
High Cut 5 - Soft - 19 1/2 Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-4AS-11
Zoro #
G315510567
UPC #
-
Country of Origin
China

Dimensions

Size
11

Details

Item
Sleeve
Color
Green
Cut-Resistant Material
HPPE, Polyamide, Elastane
Application
Cut Resistant
Features
High Cut 5 - Soft - 19 1/2 Length

Description

Ultra thin sleeves, Cut Level 5, Thumb hole, Cool feel, Hook And Loop Adjustment, Size 11


  • Sleeve - Cut level 5
  • 19 1/2 inches, Thumb hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.