4in 5CCT Slim Downlight, 9W, 600lm, 90+ CRI, 120 Deg, Dimmable, Damp, ETL

  • Mfr # DLC4S-10W205se

  • Zoro # G216237327


product price:  $13.99
/ea

Key Features

Dimmable
Yes
Voltage
120V
Bulb Housing
Plastic
Rated Life
50,000 Hrs
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC4S-10W205se
Zoro #
G216237327
UPC #
811174036913
Country of Origin
China

Details

Dimmable
Yes
Voltage
120V
Lumens
600 lm
Bulb Housing
Plastic
Rated Life
50,000 Hrs
Watts
10W
Item
LED Light Bulb
Bulb Base Type
Wire
Color Rendering Index
80
Bulb Shape
Downlight
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Finish
Frosted
Damp Rated
Yes

Description

4in 5CCT Slim Downlight / 27/3/35/4/5K / 120V / 9W / 600lm / 90+ CRI / 0.9pf / .075A / 120 Deg / Dimmable / Damp Rated / Die Cast Aluminum / Matte White / Triac Dimmable / IC Rated / ETL / JA8 / 3 Year / 50,000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products