BR40 LED Flood Bulb, 11W, 1000 lm, 75W Eq., 3000K, E26, Dimmable, CEC/JA8, UL

  • Mfr # EB40-11W5000cec
  • Zoro # G724302555
product price: 
$
11.99
/ea
Sold in multiples of 10 for $119.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EB40-11W5000cec
Zoro #
G724302555
UPC #
811174036807
Country of Origin
China

Description

The Euri Lighting EB40-11W5000cec BR40 LED Flood Bulb delivers energy-efficient, wide-area illumination for residential, multifamily, hospitality, and property-maintenance applications. Using only 11 watts, this LED lamp produces 1,000 lumens of 3000K Soft White light while replacing a conventional 75W incandescent bulb, providing comfortable ambient illumination with lower energy consumption. The larger BR40 flood bulb shape and standard E26 medium base make this lamp a practical replacement for compatible recessed cans, ceiling fixtures, and other residential or light-commercial luminaires that require a wider flood lamp. Operating on 120V, it delivers a broad 110° beam angle and is well suited for living areas, kitchens, hallways, hospitality spaces, multifamily properties, and other locations where broad Soft White illumination is preferred. For contractors, electricians, property managers, multifamily operators, and California lighting projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. The combination of a standard E26 base, 75W replacement output, and larger BR40 form factor makes this bulb useful for individual replacements as well as ongoing property and facility maintenance programs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.