Shop EURI LIGHTING
Create Account
A19 LED Bulbs, 12W, 1100 lm, 75W Eq., 3000K, E26, Dimmable, CEC/JA8, UL, 2PK
- Mfr # EA19-12W5002CEC-2
- Zoro # G524302571
product price:Â
$
12.99
/pk of 2, $6.50/ea
Sold in multiples of 12Â pks for
$155.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-12W5002CEC-2
- Zoro #
- G524302571
- UPC #
- 811174036975
- Country of Origin
- China
Description
The Euri Lighting EA19-12W5002cec-2 A19 LED Light Bulb 2-Pack provides bright, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Each 12W LED bulb produces 1,100 lumens of 3000K Soft White light while replacing a conventional 75W incandescent bulb, delivering comfortable everyday illumination with substantially lower power consumption. The familiar A19 bulb shape and standard E26 medium base make these lamps a practical replacement choice for compatible table lamps, floor lamps, ceiling fixtures, wall fixtures, and other household or light-commercial luminaires. Operating on 120V, the bulbs are well suited for bedrooms, living rooms, dining spaces, hallways, apartments, hotel rooms, multifamily properties, and property-maintenance applications. The convenient 2-pack supports both homeowner replacement needs and professional maintenance programs. For projects where product safety and California lighting compliance matter, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL marks. These credentials make the lamp particularly relevant for electricians, contractors, property managers, multifamily operators, hospitality facilities, and homeowners sourcing compliant replacement lighting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.