PAR20 LED Bulbs, 5.5W, 500 lm, 50W Eq., 4000K, E26, Dimmable, CEC/JA8/UL, 2PK
- Mfr # EP20-5.5W5040cec-2
- Zoro # G924302577
product price:Â
$
12.99
/pk of 2, $6.50/ea
Sold in multiples of 12Â pks for
$155.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP20-5.5W5040cec-2
- Zoro #
- G924302577
- UPC #
- 811174034087
- Country of Origin
- China
Description
The Euri Lighting EP20-5.5W5040cec-2 PAR20 LED Bulb 2-Pack delivers focused, energy-efficient illumination for residential, multifamily, hospitality, commercial, and property-maintenance lighting needs. Each PAR20 lamp uses only 5.5 watts while producing 500 lumens of 4000K Bright White light, providing a practical LED replacement for conventional 50W incandescent bulbs. Designed with the familiar PAR20 reflector shape and a standard E26 medium screw base, these bulbs operate on 120V and provide directional illumination for compatible fixtures used in task and accent-lighting applications. The 4000K Bright White color temperature provides a clean, balanced light appearance suitable for applications where clear visibility is preferred. The convenient 2-pack supports matching lamp replacements and recurring maintenance programs for homeowners, electricians, contractors, property managers, facility teams, multifamily operators, and hospitality buyers. For projects where documented compliance is important, the manufacturer's specification sheet displays CEC, California JA8 Compliant, and UL marks.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.