A19 LED Bulbs, 9W, 810 lm, 60W Eq., 5000K, E26, CEC, UL, 2PK
- Mfr # EA19-9W5050CEC-2
- Zoro # G924302607
product price:Â
$
11.99
/pk of 2, $6.00/ea
Sold in multiples of 12Â pks for
$143.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA19-9W5050CEC-2
- Zoro #
- G924302607
- UPC #
- 811174033950
- Country of Origin
- China
Description
The Euri Lighting EA19-9W5050cec-2 A19 LED Light Bulb 2-Pack is designed for efficient everyday lighting in residential, multifamily, hospitality, and general-purpose applications. Each 9W LED bulb produces 810 lumens of 5000K Cool White light while replacing a conventional 60W incandescent bulb, making it a practical upgrade for spaces where crisp, bright illumination is preferred. The familiar A19 bulb shape and standard E26 medium base make these lamps suitable for a wide variety of compatible household and light-commercial fixtures. Operating on 120V, they are well suited for kitchens, bathrooms, utility rooms, hallways, work areas, apartments, guest rooms, and property-maintenance applications. The convenient 2-pack supports homeowners as well as contractors, property managers, multifamily maintenance teams, and hospitality operators replacing commonly used general-purpose bulbs. For projects where product compliance and safety documentation matter, the manufacturer specification sheet displays CEC and UL marks. This adds value for electricians, contractors, property managers, and buyers sourcing lamps for code-conscious residential and commercial projects.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.