A19 LED Bulbs, 8W, 800 lm, 60W Eq., 3000K, GU24, Dimmable, UL, 2PK
- Mfr # EA19-8W2000eG-2
- Zoro # G924302553
product price:Â
$
8.99
/pk of 2, $4.50/ea
Sold in multiples of 12Â pks for
$107.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-8W2000eG-2
- Zoro #
- G924302553
- UPC #
- 811174033288
- Country of Origin
- China
Description
The Euri Lighting EA19-8W2000eG-2 A19 LED Light Bulb 2-Pack provides energy-efficient general-purpose illumination for residential, multifamily, hospitality, and property-maintenance applications. Each bulb uses only 8 watts while producing 800 lumens of 3000K Soft White light, providing an efficient replacement for conventional 60W incandescent bulbs. The comfortable Soft White appearance is well suited for bedrooms, living areas, dining spaces, guest rooms, apartments, and other everyday interior lighting applications. Designed with a GU24 two-pin twist-lock base, these A19 LED bulbs are particularly useful as replacement lamps for compatible energy-efficient fixtures found in apartments, condominiums, hospitality properties, multifamily housing, and residential developments. Each lamp operates on 120V and provides an omnidirectional A19 lighting format for compatible GU24 luminaires. The manufacturer's specification sheet displays a UL certification mark, adding value for contractors, electricians, property managers, facility teams, and homeowners looking for documented product safety compliance. The convenient 2-pack supports both individual replacement needs and ongoing property-maintenance programs. The bulb is also dimmable, damp rated, and suitable for compatible enclosed fixtures.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.