Shop EURI LIGHTING
Create Account
A19 LED Bulb, 12W, 1100 lm, 75W Eq., 5000K, GU24, CEC/Title 24, UL
- Mfr # EA19-12W5050CG
- Zoro # G624302594
product price:Â
$
7.99
/ea
Sold in multiples of 24 for
$191.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA19-12W5050CG
- Zoro #
- G624302594
- UPC #
- 811174034926
- Country of Origin
- China
Description
The Euri Lighting EA19-12W5050CG A19 LED Light Bulb delivers bright, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 12 watts, this LED lamp produces 1,100 lumens of 5000K Cool White light while replacing a conventional 75W incandescent bulb, making it a strong choice for kitchens, bathrooms, hallways, utility areas, workspaces, apartments, guest rooms, and other spaces where crisp, high-visibility illumination is preferred. Designed with a GU24 two-pin twist-lock base, this A19 LED bulb is suited for compatible energy-efficient fixtures commonly found in apartments, condominiums, hospitality properties, multifamily housing, and property-maintenance applications. It operates on 120V and combines the familiar A19 lamp shape with the GU24 connection required by compatible luminaires. For projects where product compliance matters, the manufacturer specification sheet displays CEC, Title 24 Compliant, and UL certification/compliance marks. These credentials make the lamp especially relevant for electricians, contractors, property managers, facility teams, and homeowners sourcing compatible lighting for applicable California projects. The bulb measures approximately 2.30 in. diameter x 4.20 in. height.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.