Shop EURI LIGHTING
Create Account
A19 LED Bulbs, 8W, 800 lm, 60W Eq., 4000K, GU24, Dimmable, UL, 2PK
- Mfr # EA19-8W2040eG-2
- Zoro # G124302599
product price:Â
$
8.99
/pk of 2, $4.50/ea
Sold in multiples of 12Â pks for
$107.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-8W2040eG-2
- Zoro #
- G124302599
- UPC #
- 811174033295
- Country of Origin
- China
Description
The Euri Lighting EA19-8W2040eG-2 A19 LED Light Bulb 2-Pack provides an energy-efficient replacement for conventional 60W incandescent lamps while using only 8 watts. Each bulb produces 800 lumens of 4000K Bright White light, delivering crisp, balanced illumination for kitchens, bathrooms, hallways, utility rooms, work areas, apartments, guest rooms, and other general-purpose lighting applications. Designed with a GU24 two-pin twist-lock base, these omnidirectional A19 LED bulbs are well suited for compatible energy-efficient fixtures found in apartments, condominiums, hospitality properties, multifamily housing, and other residential or light-commercial facilities. Each lamp operates on 120V, making it a practical replacement option for contractors, electricians, property managers, facility teams, and homeowners maintaining GU24-equipped fixtures. The convenient 2-pack supports matching lamp replacements and recurring property-maintenance needs. The manufacturer specification sheet also displays a UL certification mark, providing documented safety certification for buyers sourcing verified lighting products.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.