ST19 LED Filament Bulb, 7W, 800 lm, 75W Eq., 2700K, E26, Dimmable, Wet Rated, UL

  • Mfr # VST19-3000e
  • Zoro # G624302563
product price: 
$
6.99
/ea
Sold in multiples of 24 for $167.76

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VST19-3000e
Zoro #
G624302563
UPC #
811174034155
Country of Origin
China

Description

The Euri Lighting VST19-3020e ST19 LED Filament Bulb combines the appearance of a traditional filament lamp with energy-efficient LED performance. Using only 7 watts, this decorative LED bulb produces 800 lumens of 2700K Warm White light while replacing a conventional 75W incandescent bulb, making it suitable for residential, hospitality, multifamily, and commercial replacement-lighting applications. The ST19 straight tubular shape, visible LED filament design, and clear glass construction create a classic decorative appearance for compatible fixtures where the bulb remains visible. A standard E26 medium screw base provides broad compatibility with appropriate 120V fixtures, making the lamp useful for homeowners as well as contractors, electricians, property managers, and hospitality maintenance teams. The bulb provides a wide 320° beam angle for broad light distribution and a comfortable 2700K Warm White appearance. It is also dimmable, allowing adjustable light output when used with compatible controls. The manufacturer identifies the lamp as Wet Rated and Enclosed Fixture Suitable, adding flexibility for a wider range of approved fixture and location types.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.